9 x 1 in. Blower Wheel
9 x 1 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Bore Size:
- 1
- Diameter:
- 18-5/8 in
- Length:
- 9 in
- Material:
- Steel
- RPM:
- 1050