16-1/2 x 1/2 in. Blower Assembly (Less Motor)
16-1/2 x 1/2 in. Blower Assembly (Less Motor)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Blower Type:
- Direct Drive
- Diameter:
- 1/2 in
- Height:
- 18-7/8 in
- Length:
- 16-1/2 in
- Material:
- Steel
- Product Type:
- Blower Assembly
- Width:
- 10-1/2 in