19-5/16 x 1 in. Blower Assembly (Less Motor)
19-5/16 x 1 in. Blower Assembly (Less Motor)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Blower Type:
- Belt Drive
- Diameter:
- 1 in
- Height:
- 20-7/16 in
- Length:
- 19-5/16 in
- Material:
- Steel
- Product Type:
- Blower Assembly
- Width:
- 12-3/8 in