5-1/8 x 1/2 in. Replacement Blower Wheel
5-1/8 x 1/2 in. Replacement Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Bore Size:
- 0.5
- Diameter:
- 4-3/4 in
- Length:
- 5-1/8 in
- Material:
- Aluminum, Steel
- RPM:
- 3450