5-1/8 x 1/2 in. Replacement Blower Wheel

You last purchased this on
 
Lau Industries/ Ruskin Company

5-1/8 x 1/2 in. Replacement Blower Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lau Industries/ Ruskin Company

5-1/8 x 1/2 in. Replacement Blower Wheel

  • Fast #
  • Part #L02895814
  • Item #7522885
  • Manufacturer Part #02895814
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bore Size:
0.5
Diameter:
4-3/4 in
Length:
5-1/8 in
Material:
Aluminum, Steel
Product Type:
Blower Wheel
RPM:
3450