This product requires certification to purchase.

8 x 1/2 in. Replacement Blower Wheel

Lau Industries/ Ruskin Company

8 x 1/2 in. Replacement Blower Wheel

  • Fast #
  • Part #L02895824
  • Item #7522907
  • Manufacturer Part #02895824
5 out of 5 Customer Rating
Brand image
Lau Industries/ Ruskin Company

8 x 1/2 in. Replacement Blower Wheel

  • Fast #
  • Part #L02895824
  • Item #7522907
  • Manufacturer Part #02895824
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bore Size:
0.5
Diameter:
5-3/4 in
Length:
8 in
Material:
Aluminum, Steel
RPM:
3450