This product requires certification to purchase.

9-1/2 x 1/2 in. 1550 RPM Replacement Blower Wheel

Lau Industries/ Ruskin Company

9-1/2 x 1/2 in. 1550 RPM Replacement Blower Wheel

  • Fast #
  • Part #L02694010
  • Item #7522930
  • Manufacturer Part #02694010
4.5 out of 5 Customer Rating
Brand image
Lau Industries/ Ruskin Company

9-1/2 x 1/2 in. 1550 RPM Replacement Blower Wheel

  • Fast #
  • Part #L02694010
  • Item #7522930
  • Manufacturer Part #02694010
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blower Type:
Direct Drive
Diameter:
1/2 in
Length:
9-1/2 in
Material:
Galvanized, Cold Rolled Steel
RPM:
1550