This product requires certification to purchase.

LAVALLE PROPANE TANK COVER

Real Flame

La Valle LAVALLE PROPANE TANK COVER

  • Fast #
  • Part #R1597CBNL
  • Item #12123293
  • Manufacturer Part #1597-CBNL
5 out of 5 Customer Rating
Brand image
Real Flame

La Valle LAVALLE PROPANE TANK COVER

  • Fast #
  • Part #R1597CBNL
  • Item #12123293
  • Manufacturer Part #1597-CBNL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Securely holds and covers a 20 lb propane gas tank.
  • Coordinates with the Jensen Co® La Valle Fire Table Collection
  • Handcrafted in the USA
  • Requires Certification

Specifications

Collection:
La Valle
Color Finish Name:
Carbon Geneva La Valle
Height:
18 in
Length:
21-1/2 in
Material:
Reinforced Concrete, Steel
Type:
R1597CBNL
Width:
21-1/2 in