2 in. Flapper

You last purchased this on
 
Lavelle Industries

2 in. Flapper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lavelle Industries

2 in. Flapper

  • Fast #
  • Part #L65BP
  • Item #2961015
  • Manufacturer Part #65BP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replacement flapper for Briggs Vacuity toilets
  • Made in the USA
  • Adjustable float on the chain controls flush volume
  • Includes: (1) adjustable flapper and (1) stainless steel chain
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
Briggs® Vacuity®
CARB OTC LEED Compliant:
No
Color Finish Category:
Blues
Color Finish Name:
Blue/Yellow
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Length:
6 in
Material:
Rubber
Size:
2 in
WaterSense Labeled:
No
Width:
4 in