This product requires certification to purchase.

3-1/2 in. Sponge Rubber Tank to Bowl Gasket

Lavelle Industries

3-1/2 in. Sponge Rubber Tank to Bowl Gasket

  • Fast #
  • Part #L463BP
  • Item #4572404
  • Manufacturer Part #463BP
5 out of 5 Customer Rating
Brand image
Lavelle Industries

3-1/2 in. Sponge Rubber Tank to Bowl Gasket

  • Fast #
  • Part #L463BP
  • Item #4572404
  • Manufacturer Part #463BP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to fit Gerber toilets that require a thicker gasket
  • Fixes leaks between tank and bowl
  • Universal sponge rubber design
  • Made in the USA
  • Includes: (3) Stainless Steel Bolts, (3) Stainless Steel Washers, (3) Stainless Steel Nuts and (3) Rubber Washers
  • 5 Year Warranty
  • Includes: (1) Sponge Gasket
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Diameter - Inside 1:
2-1/2 in
Diameter - Outside:
3-1/2 in
Fitting Size 1:
1-3/16 in
Fitting Sizes:
1-3/16 in
Material:
Rubber
Product Type:
Tank to Bowl Gasket
Thickness:
1-1/4 in
UPC:
049057103883
WaterSense Labeled:
No