2-7/8 in. Rubber Bibb Washer
Ace 2-7/8 in. Rubber Bibb Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Ace
- Diameter - Outside:
- 2-7/8 in
- Faucet Part Type:
- Bibb Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- UPC:
- 049057006771