This product requires certification to purchase.

Adjustable Fill Valve

Lavelle Industries

Adjustable Fill Valve

  • Fast #
  • Part #L528GT
  • Item #5102067
  • Manufacturer Part #528GT
3.8 out of 5 Customer Rating
Brand image
Lavelle Industries

Adjustable Fill Valve

  • Fast #
  • Part #L528GT
  • Item #5102067
  • Manufacturer Part #528GT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Authorized replacement fill valve for all TOTO® fill valves
  • Higher refill ratio for optimum performance in TOTO® toilets
  • Easy to install and adjust, no tools required
  • Adjustable height
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Residential
Brand Model Compatibility:
Toto®
Material:
Plastic
Maximum Height:
8-1/2 in
Minimum Height:
14 in
Product Type:
Fill Valve
Size:
8-1/2 in - 14 in
UPC:
049057104385
Valve Type:
Fill Valve