4-1/4 in. Rubber Gasket
Korky® 4-1/4 in. Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits specific toilets since - 2000 with large 3 inch drain openings
- Fits most 3 inch two-piece toilet tanks. Does not fit any Kohler toilets
- Fixes leaks between tank and bowl
- Universal sponge rubber design
- Made in the USA
- 5 Year Warranty
- Includes: (1) Sponge Gasket and (1) Set of Hardware
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- Korky®
- Diameter - Outside:
- 4-1/4 in
- Material:
- Rubber
- Product Type:
- Gasket
- UPC:
- 049057103913