This product requires certification to purchase.

Trip Lever in Brushed Nickel

Lavelle Industries

Trip Lever in Brushed Nickel

  • Fast #
  • Part #L6074BP
  • Item #9856564
  • Manufacturer Part #6074BP
5 out of 5 Customer Rating
Brand image
Lavelle Industries

Trip Lever in Brushed Nickel

  • Fast #
  • Part #L6074BP
  • Item #9856564
  • Manufacturer Part #6074BP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2 in
Installation Type:
Universal Mount
Material:
Plastic
UPC:
049057105276
Width:
4 in