3/4 in. Thermostat Mixing Valve
Model 570 3/4 in. Thermostat Mixing Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- ASSE Standards:
- ASSE 1069, ASSE 1070
- CSA Certified:
- CSA B125.3
- Collection:
- Model 570
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 12 gpm
- Height:
- 5-1/2 in
- Length:
- 6-2/5 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve