This product requires certification to purchase.

3/4 x 1 in. Stainless Mixing Valve

Lawler Manufacturing

Series 801 3/4 x 1 in. Stainless Mixing Valve

  • Fast #
  • Part #L86506
  • Item #1706594
  • Manufacturer Part #86506
5 out of 5 Customer Rating
Brand image
Lawler Manufacturing

Series 801 3/4 x 1 in. Stainless Mixing Valve

  • Fast #
  • Part #L86506
  • Item #1706594
  • Manufacturer Part #86506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1017
CSA Certified:
CSA B125.3
Collection:
Series 801
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
1 gpm
Height:
33 in
IAPMO Listed:
Yes
Length:
24 in
Material:
Stainless
NSF Certified:
No
Valve Size:
3/4 in, 1 in
Valve Type:
Mixing Valve