Lead Law Compliant 1-1/2 MNPT X 1-1/2 MNST HEX NIP
Lead Law Compliant 1-1/2 MNPT X 1-1/2 MNST HEX NIP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Male x male hex couplings
- Lead free
-
Lead Law Compliant
Specifications
- End Connection 1:
- MNST
- End Connection 2:
- MNPT
- End Connections:
- MNST x MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass