Lead Law Compliant BERKELEY MULTI STG BOOST PUMP 3/4
Lead Law Compliant BERKELEY MULTI STG BOOST PUMP 3/4
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast Iron housing
- Carbon/Ceramic with Buna-N Mechanical Seals
- The patented SignaSeal™ floating impeller design minimizes thrust loads allowing for continuous operation without damage to motor bearings, mechanical seal or pump hydraulic components
- These pumps are used extensively to boost educator pressure for chemical feed systems
- They may also be used for high pressure wash down or anywhere higher pressures are required
- Pumps require a flooded suction or must be manually primed and used with a foot valve
- Boost up to 300 psi
-
Lead Law Compliant
Documents
Specifications
- Discharge:
- 3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 10 gpm
- Horsepower:
- 1/2 hp
- Impeller:
- Acetal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Cast Iron
- Maximum Temperature:
- 140
- Power Source:
- AC
- Pressure - Maximum:
- 315 psi
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Type:
- PMGP10C
- Volts:
- 115/230V