This product requires certification to purchase.

Leak Detection Survey Instrument

SubSurface Instruments

LD-15 Leak Detection Survey Instrument

  • Fast #
  • Part #SLD15
  • Item #4934002
  • Manufacturer Part #LD-15
4.9 out of 5 Customer Rating
Brand image
SubSurface Instruments

LD-15 Leak Detection Survey Instrument

  • Fast #
  • Part #SLD15
  • Item #4934002
  • Manufacturer Part #LD-15
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High sensitivity sensor with Neodymium magnet
  • Sensor and cable connection completely sealed and water-proof
  • Amplifier with superior audio quality provides very low distortion and superior signal-to-noise ratio
  • Mute switch allows you to move mic with minimal disruption
  • Survey for water leaks by listening at hydrants and valves with the sensor and magnet, or with the optional long contact rod
  • Pinpoint water leaks in pipes under asphalt or concrete with the base plate attached to the sensor and magnet
  • Filter ranges: High range of 30 Hz to 5,000 Hz, and Low range 30 Hz to 800 Hz
  • Notch filter of 150 Hz, 180 Hz
  • Requires Certification

Documents


Specifications

Application:
Leak Detection
Battery Size:
C
Collection:
LD-15
Decibel Rating (dB):
56 dB
Power Source:
Battery
Size:
20-1/2 in x 8 in x 15-1/2 in
Tool Type:
Leak Noise Locator
Weight:
31 oz