LEAK LOCK 16 OZ
Leak Lock® LEAK LOCK 16 OZ
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use joining metals and plastics
- Pressure range: full vacuum to 10,000 psi
- Leak lock is a state-of-the-art high strength, pipe joint sealant consisting of chemically resistant film formers, plasticizers, reinforcing fillers and solvents
Documents
Specifications
- Application:
- Metal, Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- Leak Lock®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 3
- FM Approved:
- No
- Height:
- 3
- Length:
- 3
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 10000 psi
- Product Type:
- Joint Sealant
- SCAQMD Compliant:
- No
- Size:
- 16 oz
- Temperature Range:
- -200 to 400 Deg F
- Type:
- SHS10016
- UL Listed:
- No
- Width:
- 3