This product requires certification to purchase.

1 ft. 24 V LED Light Coat Tape

LED Inspirations

1 ft. 24 V LED Light Coat Tape

  • Fast #
  • Part #LINSPIRE2700SBC
  • Item #4196022
  • Manufacturer Part #INSPIRE-2700-SB-C
3.1 out of 5 Customer Rating
LED Inspirations

1 ft. 24 V LED Light Coat Tape

  • Fast #
  • Part #LINSPIRE2700SBC
  • Item #4196022
  • Manufacturer Part #INSPIRE-2700-SB-C
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
1/8 in
Length:
1 ft
Watts:
1.4 W
Width:
3/8 in