This product requires certification to purchase.

2.2W LED Under Cabinet Lighting in White

LED Inspirations

Inspire 2.2W LED Under Cabinet Lighting in White

  • Fast #
  • Part #LV5STNDB3016
  • Item #8124189
  • Manufacturer Part #V5-STND-B-30-16
4 out of 5 Customer Rating
LED Inspirations

Inspire 2.2W LED Under Cabinet Lighting in White

  • Fast #
  • Part #LV5STNDB3016
  • Item #8124189
  • Manufacturer Part #V5-STND-B-30-16
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High quality LED tape light for popular applications
  • Available in eco (1.8 W/FT), bright (2.2 W/FT), and super bright (4.2 W/FT)
  • 1800K, 2100K, 2700K, 3000K, 3500K, & 4000K
  • Compatible with Zeus™ 3 connectors or 4-screw connectors
  • Requires an LED driver to power
  • Use with inspire channel
  • Requires Certification

Specifications

Collection:
Inspire
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
Length:
16 ft
Light Bulb Type:
LED
Lumens:
187
Number Of Hours:
50000 h
UL Listed:
Yes
UPC:
818146022356
Volts:
24V
Watts:
2.2 W
Width:
1/2 in