6 ft. Slim Channel with Standard Frosted Lens
Inspire 6 ft. Slim Channel with Standard Frosted Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Inspire
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3/8 in
- Length:
- 6 ft
- UL Listed:
- No
- UPC:
- 818146023612
- Width:
- 7/8 in