This product requires certification to purchase.

Ultra Warm White 3.5W 2700K LED Light Tape

LED Inspirations

Ultra Warm White 3.5W 2700K LED Light Tape

  • Fast #
  • Part #LPEV22700SB
  • Item #4824700
  • Manufacturer Part #PEV22700SB
4.2 out of 5 Customer Rating
LED Inspirations

Ultra Warm White 3.5W 2700K LED Light Tape

  • Fast #
  • Part #LPEV22700SB
  • Item #4824700
  • Manufacturer Part #PEV22700SB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Ultra Warm White Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Beam Spread:
120°
Color Finish Category:
Whites
Color Finish Name:
Ultra Warm White
Color Temperature:
2700
Height:
1/8 in
Length:
12 in
Light Bulb Type:
LED
Lumens:
134
Number Of Hours:
50000 h
Number of Lights:
18
UL Listed:
Yes
Volts:
24V
Watts:
3.5 W
Width:
1/2 in