LED Wire Connector in White
Zeus LED Wire Connector in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Brand Model Compatibility:
- Inspire LightLine™ COB 5.5, 2.8, 1.5, Inspire V5 Spec 7.5, 5.0, 2.8, 1.5, Inspire V5 Standard, Inspire Color-Changing
- Collection:
- Zeus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 10 ft
- Dimmable:
- No
- ETL Listed:
- No
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UL Listed:
- Yes
- UPC:
- 818146020475
- Volts:
- 24V
- Watts:
- 240 W
- Wire Gauge (AWG):
- 18 ga