This product requires certification to purchase.

20/30/35W 1x4 LED Flat Panel 2200/3300/4000 Lumens, 3500K/4000K/5000K, White Finish

LEDVANCE

20/30/35W 1x4 LED Flat Panel 2200/3300/4000 Lumens, 3500K/4000K/5000K, White Finish

  • Fast #
  • Part #SYL62697
  • Item #10400385
  • Manufacturer Part #62697
3.6 out of 5 Customer Rating
Brand image
LEDVANCE

20/30/35W 1x4 LED Flat Panel 2200/3300/4000 Lumens, 3500K/4000K/5000K, White Finish

  • Fast #
  • Part #SYL62697
  • Item #10400385
  • Manufacturer Part #62697
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Backlit technology that offers even lighting distribution without shadowing
  • Color selectable 3500 K, 4000 K and 5000 K in the same product
  • Wattage/Lumen selectable three different lumen outputs in the same product
  • PMMA lenses that do not yellow over time
  • Energy savings up to 64%
  • DLC listed to maximize rebate opportunities
  • EM ready - compatible with the SYLVANIA field installable emergency battery backup unit
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
80
Color Temperature:
5000
Length:
4 ft
Light Bulb Ordering Code:
PANELF3BS035UNVD8SC714GWH/TAA
Light Bulb Type:
LED
Lumens:
3850
Lumens per Watt:
110
Number Of Hours:
50000 hr
Type:
SYL62697
Volts:
120/277V
Watts:
35 W
Width:
1 ft