This product requires certification to purchase.

60W 120-277V HID Replacement Lamp Light Bulb

LEDVANCE

60W 120-277V HID Replacement Lamp Light Bulb

  • Fast #
  • Part #SYL42002
  • Item #10350333
  • Manufacturer Part #SYL42002
3.3 out of 5 Customer Rating
LEDVANCE

60W 120-277V HID Replacement Lamp Light Bulb

  • Fast #
  • Part #SYL42002
  • Item #10350333
  • Manufacturer Part #SYL42002
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Active cooling allows for the reduction in size of the lamp of up to 30%, allowing it to fit into tight spaces and more accurately mirroring the traditional ANSI footprint
  • Lumen and color temperature selectable light enabled through physical controls located on the lamp
  • Rated for open and enclosed fixtures with an IP64 listing and polycarbonate lens
  • 285° beam angle (or omnidirectional) with type V distribution
  • Up to 157 LPW
  • 3000 K, 4000 K and 5000 K color temperature selectable via the switches located on the lamp
  • CRI greater than 80
  • Each model offers three wattage levels adjustable via the switch located on the side of the lamp
  • Type V distribution
  • Energy savings up to 83%
  • Requires Certification

Documents


Specifications

Beam Spread:
285°
CEC Compliant:
Not for Sale in CA
Color Rendering Index:
80
Color Temperature:
5000
Diameter:
4-1/10 in
Light Bulb Base Type:
Mogul EX-39
Light Bulb Ordering Code:
HIDr1A/S120UNV8SC2/MOG
Light Bulb Type:
LED
Lumens:
13000
Lumens per Watt:
150
Number Of Hours:
50000 h
Volts:
120/277V
Watts:
60 W