10W Bi-Pin G13 Traditional Fluorescent T8 Lamp Light Bulb
SubstiTube® 10W Bi-Pin G13 Traditional Fluorescent T8 Lamp Light Bulb
Package Quantity Info:
Pack: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The SubstiTUBE IPS LED T8 is not affected by switching cycles, occupancy or vacancy sensors and thus can be installed with the existing instant start ballasts for optimal energy savings
- No warm-up time, instant-on with full light output and stable lamp-to-lamp color
- DLC listed allows for rebates in areas where applicable saving on overall project cost
- No UV emission
- Suitable for dry and damp locations
- Maximize energy savings with occupancy sensors
- Can be used in enclosed (lens or diffuser) luminaire
- Not approved for use in vapor tight or sealed luminaire
- Glass lamps are suitable for use with tube guards
- 3000 K, 3500 K, 4100 K and 5000 K color temperatures
Documents
Specifications
- Ballast Type:
- Electronic
- Beam Spread:
- 220°
- Collection:
- SubstiTube®
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Diameter:
- 1-1/50
- Dimmable:
- Yes
- Length:
- 3
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Ordering Code:
- LED10T8L36FG830SUBG9
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 1450
- Number Of Hours:
- 50000
- Type:
- SYL40995
- UPC:
- 046135409950
- Watts:
- 10