This product requires certification to purchase.

1 hp 1725 RPM 115/230V Single Phase Motor

Leeson Electric

1 hp 1725 RPM 115/230V Single Phase Motor

  • Fast #
  • Part #LE11000700
  • Item #7345295
  • Manufacturer Part #E110007.00
5 out of 5 Customer Rating
Leeson Electric

1 hp 1725 RPM 115/230V Single Phase Motor

  • Fast #
  • Part #LE11000700
  • Item #7345295
  • Manufacturer Part #E110007.00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
4.2, 8.4
Frame Size:
56
Horsepower:
1 hp
Length:
12-5/6 in
Material:
Cold Rolled Steel
Maximum Temperature:
40
Motor Enclosure:
Open
Phase:
Single Phase
Product Type:
Motor
RPM:
1725
RPM Range:
1400 and Above
UL Listed:
Yes
Volts:
115/230V
Watts:
0.75 kW
Weight:
35 lb