1 hp 1725 RPM 230V Three Phase Motor
1 hp 1725 RPM 230V Three Phase Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 4.2
- Horsepower:
- 1 hp
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Volts:
- 230V