1/2 in. Tap Washer for Sink Faucet Pair
1/2 in. Tap Washer for Sink Faucet Pair
Package Quantity Info:
Pair: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Lefroy Brooks 23600217 PN Sink Faucet
- Diameter:
- 1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No