This product requires certification to purchase.

3/4 in. Thermostatic Rough-In Valve with Flow Control and Double-Handle

Lefroy Brooks

3/4 in. Thermostatic Rough-In Valve with Flow Control and Double-Handle

Brand image
Lefroy Brooks

3/4 in. Thermostatic Rough-In Valve with Flow Control and Double-Handle

  • Fast #
  • Part #LM14201
  • Item #4515928
  • Manufacturer Part #M1 4201
4.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
End Connection 1:
NPT
End Connections:
NPT
Height:
3-1/2 in
IAPMO Listed:
Yes
Length:
6-5/16 in
Number of Handles:
Two Handle
Valve Size:
3/4 in
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
5-3/16 in



Ferguson Loader Loading animation for Ferguson.com