This product requires certification to purchase.

Single Cross Handle Flow Control in Chrome Plated

Lefroy Brooks

Single Cross Handle Flow Control in Chrome Plated

  • Fast #
  • Part #LK11014CP
  • Item #4553774
  • Manufacturer Part #K1-1014-CP
5 out of 5 Customer Rating
Brand image
Lefroy Brooks

Single Cross Handle Flow Control in Chrome Plated

  • Fast #
  • Part #LK11014CP
  • Item #4553774
  • Manufacturer Part #K1-1014-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Handle Type:
Cross
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Shower Arm Reach:
3-1/8 in
Trim Only:
Yes
WaterSense Labeled:
No