Toilet Tank in White
Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Material: Vitreous china
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 29-7/8
- IAPMO Listed:
- No
- Length:
- 8-1/8
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Type:
- Tank
- WaterSense Labeled:
- No
- Width:
- 14-3/8