1/2 in. Barbed x MNPT Steel Adapter
1/2 in. Barbed x MNPT Steel Adapter
All Sizes
Product Details
Product Details
- Galvanized steel Insert x MNPT adapter
- 125 CWP
- Naturally lead free
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- MNPT
- End Connections:
- Barbed x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 662545016658