1/2 in. Brass PEX Expansion x 1/2 in. FPT Adapter
1/2 in. Brass PEX Expansion x 1/2 in. FPT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- No Lead, DZR Brass F 1960 PEX FNPT Adapter
- ANSI / NSF 14
- ANSI / NSF 61
- IAPMO Listed
- ASTM F 1960
- CSA 137.5
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1960
- Clean Bagged:
- No
- End Connection 1:
- PEX Expansion
- End Connection 2:
- FPT
- End Connections:
- PEX Expansion x FPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- Forged Brass
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes