This product requires certification to purchase.

1/2 in. Brass PEX Expansion x FPT 90° Drop Ear Elbow

Legend Valve & Fitting

1/2 in. Brass PEX Expansion x FPT 90° Drop Ear Elbow

  • Fast #
  • Part #L302235NL
  • Item #7333691
  • Manufacturer Part #302-235NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1/2 in. Brass PEX Expansion x FPT 90° Drop Ear Elbow

  • Fast #
  • Part #L302235NL
  • Item #7333691
  • Manufacturer Part #302-235NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 1/2" 1960 PEX x FNPT Drop Ear Elbow No Lead/ DZR Forged Brass Fitting
  • ANSI/NSF 14
  • ANSI/NSF 61
  • IAMPO Listed
  • ASTM F 1960
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 61-G
ASTM:
ASTM F-1960
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
PEX Expansion
End Connection 2:
FPT
End Connections:
PEX Expansion x FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Drop Ear Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
Forged Brass
NSF:
NSF 61-G, NSF 61, NSF 14
NSF Certified:
Yes
Origin:
Global