1/2 in. MNPT x Socket Weld 100# Stainless Steel Adapter
1/2 in. MNPT x Socket Weld 100# Stainless Steel Adapter
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-2846
- Application:
- Cold Working Pressure
- End Connection 1:
- MNPT
- End Connection 2:
- Socket Weld
- End Connections:
- MNPT x Socket Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-17/20 in
- Material:
- Stainless Steel
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure Class:
- 100#
- UPC:
- 662545101415
- Weight:
- 0.12 lb