1/2 in. Press X 1/4 in. OD Angle Supply Stop Valve in Chrome Plated
1/2 in. Press X 1/4 in. OD Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- LegendPress No Lead Chrome-Plated Forged Brass 1/4-Turn Angle Supply Stop
- Quarter-turn, self-cleaning ball valve design resists mineral and scale buildup, assuring positive shutoff and re-opening
- The ball-seat operation and dual O-ring stem seal features, out-perform traditional multi-turn stop designs
- Compact, chrome plated, forged brass bodies are both durable and decorative
- Manufactured for installation onto ASTM B88 types K, L and M hard-drawn copper tubing
- VUS pattern press-connection tubing sockets
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- L114904PNL
- UPC:
- 662545138381