1/2 in. Rubber Dielectric Gasket
1/2 in. Rubber Dielectric Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Dielectric Gasket
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Rubber
- Maximum Temperature:
- 300
- Pressure Class:
- 200#