1/2 in. Threaded Bronze Companion Flange
1/2 in. Threaded Bronze Companion Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Threaded No Lead Cast Bronze FNPT Companion Flange
- ANSI / NSF 372
- WQA
- 125 PSI
- ASTM B1.20.1
- ASTM B16.15
- ASTM B584
- Class 125
-
Lead Law Compliant
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze