1/2 x 3/8 in. FNPT x OD Tube Angle Supply Stop Valve in Polished Chrome
1/2 x 3/8 in. FNPT x OD Tube Angle Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- OD Tube
- End Connections:
- FPT x OD Tube
- Height:
- 5-3/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Brass
- Origin:
- Global
- Pressure - High:
- 110
- Recommended Valve Application:
- Residential
- UPC:
- 662545087184
- Valve Body Material:
- Brass
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.23 lb