This product requires certification to purchase.

1/2 x 3/8 in. Press x OD Tube Angle Supply Stop Valve in Chrome Plated

Legend Valve & Fitting

1/2 x 3/8 in. Press x OD Tube Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #L114903PNL
  • Item #9523308
  • Manufacturer Part #114-903PNL
3.7 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1/2 x 3/8 in. Press x OD Tube Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #L114903PNL
  • Item #9523308
  • Manufacturer Part #114-903PNL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
OD Tube
End Connections
Press x OD Tube
Height
3-1/10 in
Length
2-2/5 in
Valve Size
1/2 in x 3/8 in
Weight
0.31 lb
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Brass, Plastic, Rubber, Stainless Steel
Material Type
EPDM, PTFE
Valve Body Material
Brass
Valve Seat Material
PTFE
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Pressure - High
125
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B16.51
ASME
ASME B16.51
ASTM
ASTM B-86, ASTM B-88
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Residential