1/2 x 3/8 in. Press x OD Tube Straight Supply Stop Valve in Chrome Plated
1/2 x 3/8 in. Press x OD Tube Straight Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.51
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-86, ASTM B-88
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Press
- End Connection 2:
- OD Tube
- End Connections:
- Press x OD Tube
- Height:
- 3-1/10
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-2/5
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- EPDM, PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Recommended Valve Application:
- Residential
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.28