This product requires certification to purchase.

1/8 in. IPS Key Air Vent Water Heater Valve

Legend Valve & Fitting

1/8 in. IPS Key Air Vent Water Heater Valve

  • Fast #
  • Part #L110338
  • Item #1354476
  • Manufacturer Part #110-338
3.7 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1/8 in. IPS Key Air Vent Water Heater Valve

  • Fast #
  • Part #L110338
  • Item #1354476
  • Manufacturer Part #110-338
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • T-77 Coin Key Air Vent, MNPT
  • 125 psi.
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Height
1-4/5 in
Pressure - Maximum
125 psi
Width
57/100 in
Characteristics & Features
Material
Brass
Electrical & Operational Information
Maximum Temperature
200