This product requires certification to purchase.

1-1/2 in. Barbed x MNPT Steel Adapter

Legend Valve & Fitting

1-1/2 in. Barbed x MNPT Steel Adapter

  • Fast #
  • Part #L312307
  • Item #7207880
  • Manufacturer Part #312-307
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1-1/2 in. Barbed x MNPT Steel Adapter

  • Fast #
  • Part #L312307
  • Item #7207880
  • Manufacturer Part #312-307
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Galvanized steel Insert x MNPT adapter
  • 125 CWP
  • Naturally lead free
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter, Straight
IAPMO Listed:
No
Material:
Steel
NSF Certified:
No
Origin:
Global
UL Listed:
No
UPC:
662545016696