1-1/2 in. Bronze IPS Foot Valve

You last purchased this on
 
Legend Valve & Fitting

1-1/2 in. Bronze IPS Foot Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

1-1/2 in. Bronze IPS Foot Valve

  • Fast #
  • Part #L105477NL
  • Item #4715440
  • Manufacturer Part #105-477NL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ANSI/NSF 372
  • ISO 9002
  • T-448NL IPS No Lead Bronze Foot Valve, FNPT
  • 250 CWP
  • Third Party Certified WQA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-2/5 in
Material:
Bronze
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Valve Body Material:
Bronze
Valve Size:
1-1/2 in
Valve Type:
Foot Valve
Width:
6-3/10 in