This product requires certification to purchase.

1-1/2 in. Compression x FNPT Global Bronze Adapter

Legend Valve & Fitting

1-1/2 in. Compression x FNPT Global Bronze Adapter

  • Fast #
  • Part #L313177NL
  • Item #4467443
  • Manufacturer Part #313-177NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1-1/2 in. Compression x FNPT Global Bronze Adapter

  • Fast #
  • Part #L313177NL
  • Item #4467443
  • Manufacturer Part #313-177NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
FNPT
End Connections:
Compression x FNPT
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter, Straight
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2
Material:
Bronze
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Temperature Range:
Up to 80 Deg F
UL Listed:
No
UPC:
662545084206