This product requires certification to purchase.

1-1/2 in. CTS Compression Brass Curb Stop

Legend Valve & Fitting

1-1/2 in. CTS Compression Brass Curb Stop

  • Fast #
  • Part #L314157NL
  • Item #4710999
  • Manufacturer Part #314-157NL
3.6 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1-1/2 in. CTS Compression Brass Curb Stop

  • Fast #
  • Part #L314157NL
  • Item #4710999
  • Manufacturer Part #314-157NL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • T-5400NL No Lead Bronze Ring Compression x Ring Compression Curb Stop
  • ANSI / NSF 61
  • WQA third party certified
  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • Conforms to AWWA C 800
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Inlet Service Size:
1-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
1-1/2 in