1-1/4 in. Plastic Socket Weld 150# Ball Valve
1-1/4 in. Plastic Socket Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI B1.20.1
- ASME:
- ASME B18.6.7M
- ASTM:
- ASTM D-1784 Class 12454, ASTM D-2466, ASTM F-1498, ASTM F-1970
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- ABS
- Height:
- 3-22/25
- Length:
- 4-49/100
- Material:
- Plastic, Rubber
- Material Type:
- ABS, EPDM, PVC
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Cold Working Pressure
- Valve Body Material:
- PVC
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.68